Beli toa speaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- monotaro Cutting Wheel (Batu Gerinda Potong)Deskripsi:General steel, angle, cutting, such as a round baratribut:
- Abrasive: A
- Hole Diameter (Ø mm): 25.4
- Binding agent: BF
- Color: black
- Hardness: S
- The main cutting material: General Steel
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- TOA Shoulder MegaphoneDeskripsi:The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.atribut:
- Output Rating (W): 30
- TOA Ceiling Mount Speakers (Speaker Plafon)Deskripsi:Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.atribut:
- Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
- Speaker Mounting Method: Spring clamp
- TOA Speaker System (Sound System/Pengeras Suara)Deskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
- TOA Gooseneck Microphone (Mikrofon)Deskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- TOA Plastic Column Speaker (Pengeras Suara)Deskripsi:The ZS Series Column Speakers are highly efficient compact speakers that deliver excellent sound performance in medium sized venues such as houses of worship, gymnasiums, auditoriums and more.atribut:
- Accessories: Speaker Bracket x 1, Joint Bracket x 1, Wall Bracket x 1, Fixing Bolt (M5 x 60) x 1, Hexagon Bolt (M6 x 12) (with plain washer and spring washer) x 2, Machine Screw (M5 x 20) (with plain washer and spring washer) x 2, Hexagon Bolt (M8x 15) x 1
- Enclosure: Sealed Type
- Input Terminal: Push-In terminal
- Option: Speaker Stand: ST-16A
- Finish: Enclosure: HIPS, black, paint, Punched Net: Surface-tread steel plate, black, paint, Speaker Bracket: Aluminium die-cast, black, paint, Joint Bracket, Wall Bracket: Steel plate, t1.6, black, paint
- Frequency Response (Hz): 150-16000
- TOA F-Series Box Speaker (Pengeras Suara)atribut:
- Enclosure: Bass Reflex Type
- Input Terminal: Push-in terminal
- TOA Speaker SelectorDeskripsi:TOA Speaker Selector Z-SS1010R is a 10 zone BGM or 10 zone paging speaker selector. This highly efficient speaker selector can be installed with public address system in schools, malls, offices and places that requires the selection of speakers.atribut:
- Accessories: 6P Connectors x 12 pcs, 2P Connectors x 1 pcs
- Voltage Source (V): 24 DC
- Indicator LED: 10 BGM Selector LEDs, 10 Paging Selector LEDs, 1 All Call LED
- Operating Temperature (°C): 0 to 40
- Dimensions (WxHxD) (mm): 420x44x320
- Finish: Front Panel: Aluminium Hair Line, Etching Black, Case: Steel Plate, Painting Black
- TOA Wall Mount SpeakerDeskripsi:The ZS-678, of which cabinet is made of wood, can be installed in a vertical or horizontal orientation. Either concealed in-wall wiring or exposed wiring can be used for speaker cable connection. The speaker structure that permits direct wall-mounting with screws prevents the speaker from falling easily even if an outward force is applied to. The input impedance can be easily changed by changing the tap position of the transformer. Two built-in 6-inch double cone speaker units deliver high quality sound. The push-in type input connector makes cable connections easy and allows bridge wiring.atribut:
- Rated Impedance Resistance (ohm): 100 V line: 1700 (6 W),3300 (3 W), 6700 (1.5 W), 13000 (0.8 W); 70 V line: 1700 (3 W),3300 (1.5 W), 6700 (0.8 W), 13000 (0.4 W)
- Sound Pressure Level (dB): 94 (1 W, 1 m)
- Frequency Response (Hz): 150-20000
- Speaker Component: 16cm (6\") double cone-type
- Dimensions (WxHxD) (mm): 250x190x110
- Finish: Baffle: HIPS, off-white; Grille: Surface-treated steel plate
- Rated Input Power (W): 6 (100 V line), 3 (70 V line)
Daftar Harga toa speaker Terbaru October 2026
| TOA Column Speaker (Pengeras Suara) | Rp999.900 |
| TOA Horn Paging Speaker | Rp369.900 |
| TOA Universal Speaker | Rp959.900 |
| monotaro Cutting Wheel (Batu Gerinda Potong) | Rp309.900 |
| TOA Horn Speaker | Rp379.900 |
| TOA Megaphone | Rp589.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Power Amplifier | Rp5.599.900 |
| TOA Digital Mixer Amplifier | Rp4.099.900 |
| TOA Shoulder Megaphone | Rp2.699.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/lrP106755783-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)

/n0P103172828-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Shoulder%20Megaphone/7zP106756287-1.jpg)
/grP106756603-1.jpg)
/jgP106756700-1.jpg)
/f2P106756542-1.jpg)
/q5P106755941-1.jpg)
/mgP106755808-1.jpg)
/lqP106756782-1.jpg)

/30P106619108-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)